Beli magnetic stands di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Magnetic StandDeskripsi:- This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicatoratribut:
- Holding Stem (mm): 8+0.02
- Holes: 8,02 mm
- Release Method: Manual
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- KRISBOW Magnetic StandDeskripsi:This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.atribut:
- Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
- Dimensions (mm): 35x30x35
- Work Magnetic Force (kg): 25
- Stem Length (mm): 165
- Insize Universal Magnetic Stand (Penjepit Magnetik)Deskripsi:- For digital/dial indicators and dial test indicatorsatribut:
- Applicable Holding Stem (mm): ø8
- Remark: With Fine Adjusment and Dovetail Groove
- CARRSON Magnetic Stand BaseDeskripsi:Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
- HOLEX Magnetic Measuring StandDeskripsi:Version: Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole. Standard dial indicator mounting for clamping shank Ø 6 mm, Ø 8 mm and dovetail, fine adjustment at the indicator holder.atribut:
- Type of Product: measuring stand
- Vertex Magnetic Base (Dudukan Magnet)atribut:
- Work Magnetic Force (kg): 100
- Dimensions (mm): 73x50x55
- Main Rod (mm): 25x125
- Sub Rod (mm): 25x125
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
- Insize Magnetic StandDeskripsi:Magnetic base indicator holders have a magnetic base that’s connected to an adjustable arm assembly used to mount and position indicators. Also called mag bases, they are always-on or have an on/off knob or button to mount to machines, motors, benches, or other metal surfaces.
- Insize Indikator Dial Test Holder Standaratribut:
- Size (inch): 0.25x0.5 (Stem Section); 4 (Stem Length)
- For use with: Dial Test Indicators
- For Indicator Stem Size (inch): 3/8, 5/32
- Insize Stand Magnet (Dudukan Magnetik)Deskripsi:Magnetic base indicator holders have a magnetic base that’s connected to an adjustable arm assembly used to mount and position indicators. Also called mag bases, they are always-on or have an on/off knob or button to mount to machines, motors, benches, or other metal surfaces.atribut:
- Base Type: Magnetic
- Centering Arm Shank Size (inch): 3/8
- Construction: Chrome
- Magnet Type: On/Off Knob
- Step Type: V-Step
- Non Brand Magnetic Stand Base FlexibleDeskripsi:Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
- Mitutoyo Universal Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
- Clamping Force (N): 600
- Dovetail Groove: Provided
- Remarks: With mechanical locking system
- monotaro Magnetic Base (Stand Magnet)Deskripsi:It is a small type so it is suitable for use in narrow places. It Realizes stable measurement with a powerful magnet and reggud frame. Since the arm can move 150 degrees flexibly, it can be set easly for workpieces. Adsorption ON / OFF can be switches by operating the changeover switch.atribut:
- Dial Gauge Mounting Hole (mm): 8
- Magnet Dimensions (mm): 36x30x35
- Adsorption Strength (N [kgf]): 400[40]
- Package Weight (g): 424
- Principal Post (mm): 155
- Principal Post Mounting Screw-Based Side (mm): M5 x0.8
- Working Angle (°): 150
Daftar Harga magnetic stands Terbaru October 2026
| KRISBOW Magnetic Stand | Rp309.900 |
| Mitutoyo Magnetic Stand | Rp1.299.900 |
| KRISBOW Magnetic Stand | Rp629.900 |
| Mitutoyo Magnetic Stand | Rp1.099.900 |
| Insize Universal Magnetic Stand (Penjepit Magnetik) | Rp909.900 |
| CP Dudukan Stand Magnet (Dudukan Magnet) | Rp299.900 |
| CARRSON Magnetic Stand Base | Rp359.900 |
| HOLEX Magnetic Measuring Stand | Rp1.399.900 |
| KRISBOW Alat Ukur Dial Indikator (Alat Ukur Ketebalan) | Rp439.900 |
| Vertex Magnetic Base (Dudukan Magnet) | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/2dP106624085-1.jpg)
/fwP106395572-1.jpg)


/emP101515526-2.jpg)
/caP106766442-1.jpg)
/P102944561-1.jpg)



/geP105916590-7.jpg)


/P101562421-1.jpg)
/chP106103449-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)